Shop All Laboratory Refrigerators & Freezers
This Product is Discontinued
Nor-Lake Scientific
Freezer, 17 Cu. Ft., 120V (Discontinued)
Mfr # LF161WWW/0M
Zoro # G3329186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 17.0
- Freezer Temperature Range (C) -10 Degrees to -20 Degrees
- Overall Height 5 ft 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nor-Lake Scientific
- MFR # LF161WWW/0M
- Zoro # G3329186
- Country of Origin United States
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 ft 4-1/2 in |
Overall Width | 32 in |
Overall Depth | 30 1/2 in |
Height | 64-1/2" |
Width | 32" |
Depth | 30-1/2" |
Cord Length | 9 ft |
Description
Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 17 cu ft, Freezer Temperature Range (C) -10 Degrees to -20 Degrees , Overall Depth 30 1/2 in, Overall Height 5 ft 4-1/2 in, Overall Width 32 in, Defrost Manual, Freezer Temperature Range (F) -4 Degrees to 14 Degrees , Amps 5, Hz 60, Voltage 120 V, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.