Shop All Laboratory Refrigerators & Freezers
This Product is Discontinued
Nor-Lake Scientific
Compact Table Top Refrigerator, Automatic (Discontinued)
Mfr # LR021WWW/0
Zoro # G8023504
Free Shipping & Returns
This Product is Discontinued
Key Features
- Laboratory Refrigerator/Freezer Style Table Top
- Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees
- Overall Height 20-3/4"
- Overall Width 17-3/8"
- Overall Depth 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nor-Lake Scientific
- MFR # LR021WWW/0
- Zoro # G8023504
- Country of Origin Multiple
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 20-3/4" |
Overall Width | 17-3/8" |
Overall Depth | 19" |
Depth | 19" |
Cord Length | 6 ft. |
Height | 20-3/16" |
Width | 17-3/8" |
Details
Laboratory Refrigerator/Freezer Item | Refrigerator |
Laboratory Refrigerator/Freezer Style | Table Top |
Refrigerator Temperature Range (C) | 1 Degrees to 10 Degrees |
Item | Refrigerator |
Type | Compact Table Top |
Voltage | 115V, 60 Hz |
Defrost | Automatic |
Amps | 1.2 |
Door Hinge | Right |
Hz | 60 |
Color | White |
Control Type | Adjustable Thermostat |
Refrigerator Capacity | 1.6 cu.ft. |
Refrigerator Temperature Range (F) | 35 Degrees to 46 Degrees |
Door Type | Solid |
Description
Refrigerator, Laboratory Refrigerator/Freezer Style Table Top, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 19 in, Overall Height 20 3/4 in, Overall Width 17 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 35 Degrees to 46 Degrees , Amps 1.2, Hz 60, Voltage 115V, 60 Hz, Color White, Door Hinge Right, Door Type Solid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.