Shop All Ball Screw Flanges & End Blocks
Nook
Screw, Overall 72 in L, 1.5 in dia.
Mfr # 12155
Zoro # G208104545
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead 0.2 in
- Number of Starts 1
- Thread Direction Right Hand
- Material Alloy Steel
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # 12155
- Zoro # G208104545
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Overall Length | 72 in |
Screw Diameter | 1.5 in |
Details
Item | Acme Screw |
Lead | 0.2 in |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Alloy Steel |
Pitch | 0.2 in |
System of Measurement | Standard |
Threads per Inch | 5 |
Lash | 0.01 in |
(hidden) system of measurement builder | 12155 1.5 in |
Backlash Clearance | 0.01 in |
Thread Pitch | 0.2 in |
Travel per Revolution | 0.2 in |
ISO Form | 2C |
Description
Acme Screw, Screw Diameter 1.5 in, Thread Direction Right Hand, Overall Length 72 in, Material Alloy Steel, Travel per Revolution 0.2 in, Thread Pitch 0.2 in, Number of Starts 1, Backlash Clearance 0.01 in, Threads per Inch 5, ISO Form 2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2.25 Rod (212771)
- NOOK Screw, 11105 (11105)
- NOOK Screw, 12105 (12105)
- NOOK Screw, 91105 (91105)
- NOOK Screw, 91076 (91076)
- NOOK Screw, 11076 (11076)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- Nook Ball Screw Flanges & End Blocks