Shop All Ball Screw Flanges & End Blocks
Nook
Screw, Overall 36 in L , 0.75 in dia.
Mfr # 94076
Zoro # G408104581
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead 0.166 in
- Number of Starts 1
- Thread Direction Left Hand
- Material Stainless Steel
- Pitch 0.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # 94076
- Zoro # G408104581
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Overall Length | 36 in |
Screw Diameter | 0.75 in |
Details
Item | Acme Screw |
Lead | 0.166 in |
Number of Starts | 1 |
Thread Direction | Left Hand |
Material | Stainless Steel |
Pitch | 0.166 in |
(hidden) system of measurement builder | 94076 0.75 in |
Threads per Inch | 6 |
Lash | 0.008 in |
Travel per Revolution | 0.166 in |
Backlash Clearance | 0.008 in |
Thread Pitch | 0.166 in |
ISO Form | 2C |
Description
Acme Screw, Screw Diameter 0.75 in, Thread Direction Left Hand, Overall Length 36 in, Material Stainless Steel, Travel per Revolution 0.166 in, Thread Pitch 0.166 in, Number of Starts 1, Backlash Clearance 0.008 in, Threads per Inch 6, ISO Form 2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- LEGACY BEARING PACKER FOR GREASE (LML2475)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6203E)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Extension (8030)
- NOOK Screw, 91076 (91076)
- NOOK Screw, 11105 (11105)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- NOOK Screw, 12105 (12105)
- NOOK Screw, 11076 (11076)
- NOOK Screw, 91105 (91105)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- Nook Ball Screw Flanges & End Blocks