Shop All Ball Screw Flanges & End Blocks
Nook
Screw, 92105
Mfr # 92105
Zoro # G508104634
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead 0.2 in
- Number of Starts 1
- Thread Direction Right Hand
- Material Stainless Steel
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nook
- MFR # 92105
- Zoro # G508104634
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Screw Diameter | 1 in |
Overall Length | 72 in |
Details
Item | Acme Screw |
Lead | 0.2 in |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Stainless Steel |
Pitch | 0.2 in |
System of Measurement | Standard |
Lash | 0.009 in |
Threads per Inch | 5 |
Backlash Clearance | 0.009 in |
Thread Pitch | 0.2 in |
Travel per Revolution | 0.2 in |
ISO Form | 2C |
Description
Acme Screw, Screw Diameter 1 in, Thread Direction Right Hand, Overall Length 72 in, Material Stainless Steel, Travel per Revolution 0.2 in, Thread Pitch 0.2 in, Number of Starts 1, Backlash Clearance 0.009 in, Threads per Inch 5, ISO Form 2C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V (120925.00)
- TITAN PRO Motor Dual Run Cap, 80/10 MFD, 370-440V (TRCFD8010)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A06HBP01, Return Line, 6 micron (ZX-MF1801A06HBP01)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- NOOK Screw, 11105 (11105)
- NOOK Screw, 12105 (12105)
- NOOK Screw, 91076 (91076)
- NOOK Screw, 91105 (91105)
- NOOK Screw, 11076 (11076)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF212-36)
- Nook Linear Motion