Shop All Ball Screw Flanges & End Blocks
Nook
Screw, 91105
Mfr # 91105
Zoro # G108104553
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead 0.2 in
- Number of Starts 1
- Thread Direction Right Hand
- Material Stainless Steel
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # 91105
- Zoro # G108104553
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Screw Diameter | 1 in |
Overall Length | 36 in |
Details
Item | Acme Screw |
Lead | 0.2 in |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Stainless Steel |
Pitch | 0.2 in |
System of Measurement | Standard |
Threads per Inch | 5 |
Lash | 0.009 in |
ISO Form | 2C |
Backlash Clearance | 0.009 in |
Travel per Revolution | 0.2 in |
Thread Pitch | 0.2 in |
Description
Acme Screw, Screw Diameter 1 in, Thread Direction Right Hand, Overall Length 36 in, Material Stainless Steel, Travel per Revolution 0.2 in, Thread Pitch 0.2 in, Number of Starts 1, Backlash Clearance 0.009 in, Threads per Inch 5, ISO Form 2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Fixed Mount, 1/2In, PK2 (51895)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SD-000-N)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- LEGRIS Sleeve Valve, 3/8 In FNPT, 2-1/4 In L (0660 10 18)
- NOOK Screw, 11105 (11105)
- NOOK Screw, 91076 (91076)
- NOOK Screw, 12105 (12105)
- NOOK Screw, 11076 (11076)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- Nook Linear Motion