Shop All Ball Screw Flanges & End Blocks
Nook
Screw, 52076
Mfr # 52076
Zoro # G408104543
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead 0.166 in
- Number of Starts 1
- Thread Direction Left Hand
- Material Alloy Steel
- Pitch 0.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # 52076
- Zoro # G408104543
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Screw Diameter | 0.75 in |
Overall Length | 72 in |
Details
Item | Acme Screw |
Lead | 0.166 in |
Number of Starts | 1 |
Thread Direction | Left Hand |
Material | Alloy Steel |
Pitch | 0.166 in |
Lash | 0.008 in |
System of Measurement | Standard |
Threads per Inch | 6 |
(hidden) system of measurement builder | 52076 0.75 in |
ISO Form | 2C |
Backlash Clearance | 0.008 in |
Thread Pitch | 0.166 in |
Travel per Revolution | 0.166 in |
Description
Acme Screw, Screw Diameter 0.75 in, Thread Direction Left Hand, Overall Length 72 in, Material Alloy Steel, Travel per Revolution 0.166 in, Thread Pitch 0.166 in, Number of Starts 1, Backlash Clearance 0.008 in, Threads per Inch 6, ISO Form 2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- RULAND Shaft Collar, Clamp, 1Pc, M8 x 1.25, St (MTCL-8-1.25-F)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- D&D Belt, VS, 1.187 x 37.2in OC (1930V366)
- NOOK Screw, 12105 (12105)
- NOOK Screw, 91105 (91105)
- NOOK Screw, 11105 (11105)
- NOOK Screw, 91076 (91076)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- NOOK Screw, 11076 (11076)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- Nook Ball Screw Flanges & End Blocks