Shop All In-Plant Offices
Nook Pod
Nook Flex Solo w/Upper Back Panel, Walnut
Mfr # NOOK005-1-W
Zoro # G800712469
product price: $2,942.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,942.99
Free 30-Day Returns
Key Features
- Material Manufactured wood; Fabric; Laminate
- Weight 290 lbs
- Overall Height 74"
- Overall Length 30"
- Overall Width 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook Pod
- MFR # NOOK005-1-W
- Zoro # G800712469
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Overall Height | 74" |
Overall Length | 30" |
Overall Width | 40" |
Details
Material | Manufactured wood; Fabric; Laminate |
Weight | 290 lbs |
Description
The Nook Solo Flex complements and extends a space’s functionality. A personal shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than an armchair, the interior is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Blue (DC2012-07BBLUE)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- JONES STEPHENS BUCKET CADDY LID (T60105)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- Nook Pod In-Plant Offices