Shop All In-Plant Offices
Nook Pod
Nook Flex Solo w/Upper Back Panel, Grey
Mfr # NOOK005-1-G
Zoro # G600712478
product price: $2,942.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,942.99
Free 30-Day Returns
Key Features
- Overall Length 30"
- Overall Width 40"
- Weight 290 lbs
- Overall Height 74"
- Material Manufactured wood; Fabric; Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook Pod
- MFR # NOOK005-1-G
- Zoro # G600712478
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Overall Length | 30" |
Overall Width | 40" |
Overall Height | 74" |
Details
Weight | 290 lbs |
Material | Manufactured wood; Fabric; Laminate |
Description
The Nook Solo Flex complements and extends a space’s functionality. A personal shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than an armchair, the interior is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- Nook Pod In-Plant Offices