Shop All In-Plant Offices
Nook Pod
Nook Flex Solo, Walnut
Mfr # NOOK005-W
Zoro # G700712484
product price: $2,788.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,788.99
Free 30-Day Returns
Key Features
- Overall Length 37"
- Material Manufactured wood; Fabric; Laminate
- Overall Width 40"
- Weight 280 lbs
- Overall Height 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook Pod
- MFR # NOOK005-W
- Zoro # G700712484
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Overall Length | 37" |
Overall Width | 40" |
Overall Height | 74" |
Details
Material | Manufactured wood; Fabric; Laminate |
Weight | 280 lbs |
Description
The Nook Solo Flex complements and extends a space’s functionality. A personal shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than an armchair, the interior is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 12 In From Top (O-2-12)
- PLANO Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3450-46)
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 5 in H (48-22-8472)
- STERILITE Storage Tote, Gray, Polyethylene, 29 7/8 in L, 19 3/4 in W, 18 1/8 in H, 30 gal Volume Capacity (15273V04)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- Nook Pod In-Plant Offices