Shop All In-Plant Offices
Nook Pod
Nook Flex Solo, Black, w/Casters
Mfr # NOOK005-B-2
Zoro # G800712476
product price: $2,956.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,956.99
Free 30-Day Returns
Key Features
- Overall Width 40"
- Overall Length 37"
- Overall Height 78"
- Weight 295 lbs
- Material Manufactured wood; Fabric; Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook Pod
- MFR # NOOK005-B-2
- Zoro # G800712476
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Overall Width | 40" |
Overall Length | 37" |
Overall Height | 78" |
Details
Weight | 295 lbs |
Material | Manufactured wood; Fabric; Melamine |
Description
The Nook Solo Flex complements and extends a space’s functionality. A personal shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than an armchair, the interior is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- THE BRUSH MAN 100”X 76” (4’ X 4’) Pallet Cover (White) (COVER 4X4-WHI)
- SALSBURY INDUSTRIES 22 3/4 in W, 29 3/4 in H, (3) Wide, (14) Openings (19158-15ARK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Blue (QSB214BL)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- Nook Pod In-Plant Offices