Shop All In-Plant Offices
Nook Pod
Nook Flex Solo, Black
Mfr # NOOK005-B
Zoro # G600712485
product price: $2,788.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,788.99
Free 30-Day Returns
Key Features
- Overall Width 40"
- Overall Height 74"
- Overall Length 37"
- Material Manufactured wood; Fabric; Melamine
- Weight 280 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook Pod
- MFR # NOOK005-B
- Zoro # G600712485
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Overall Width | 40" |
Overall Height | 74" |
Overall Length | 37" |
Details
Material | Manufactured wood; Fabric; Melamine |
Weight | 280 lbs |
Description
The Nook Solo Flex complements and extends a space’s functionality. A personal shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than an armchair, the interior is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-83GY)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (117-95-D925)
- AKRO-MILS Plastic Divider, Black, 6 PK (41224)
- ORBITA Safe box, black color, With Audit Trail; Openguest password /master code/override key; Steel thickne (OTC-OBT-2043MB)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- Nook Pod In-Plant Offices