Shop All In-Plant Offices
Nook Pod
Nook Flex Huddle w/Upper Back Panel, White
Mfr # NOOK004-1
Zoro # G700712491
product price: $3,611.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,611.99
Free 30-Day Returns
Key Features
- Weight 420 lbs
- Overall Length 30"
- Overall Height 74"
- Overall Width 79"
- Material Manufactured wood; Fabric; Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook Pod
- MFR # NOOK004-1
- Zoro # G700712491
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Overall Length | 30" |
Overall Height | 74" |
Overall Width | 79" |
Details
Weight | 420 lbs |
Material | Manufactured wood; Fabric; Melamine |
Description
The Nook Huddle Flex complements and extends a space’s functionality. A personal and sharable shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than a sofa, the Nook is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy. With table and two benches, it offers a place for solitary or shared experiences of work, study, dining, play or entertaining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73105)
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- Nook Pod In-Plant Offices