Shop All In-Plant Offices
Nook Pod
Nook Flex Huddle w/Upper Back Panel, Black, w/Casters
Mfr # NOOK004-1-B-2
Zoro # G800712483
product price: $3,779.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,779.99
Free 30-Day Returns
Key Features
- Weight 435 lbs
- Overall Length 30"
- Material Manufactured wood; Fabric; Melamine
- Overall Height 78"
- Overall Width 79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook Pod
- MFR # NOOK004-1-B-2
- Zoro # G800712483
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Overall Length | 30" |
Overall Height | 78" |
Overall Width | 79" |
Details
Weight | 435 lbs |
Material | Manufactured wood; Fabric; Melamine |
Description
The Nook Huddle Flex complements and extends a space’s functionality. A personal and sharable shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than a sofa, the Nook is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy. With table and two benches, it offers a place for solitary or shared experiences of work, study, dining, play or entertaining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 4 to 15 compartments, Plastic, 3" H x 8.88 in W (374310)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 42 in D (184209643108DS)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- Nook Pod In-Plant Offices