Shop All In-Plant Offices
Nook Pod
Nook Flex Huddle, Grey
Mfr # NOOK004-G
Zoro # G100712473
product price: $3,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,458.99
Free 30-Day Returns
Key Features
- Material Manufactured wood; Fabric; Laminate
- Overall Height 74"
- Weight 410 lbs
- Overall Length 30"
- Overall Width 79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook Pod
- MFR # NOOK004-G
- Zoro # G100712473
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Overall Height | 74" |
Overall Length | 30" |
Overall Width | 79" |
Details
Material | Manufactured wood; Fabric; Laminate |
Weight | 410 lbs |
Description
The Nook Huddle Flex complements and extends a space’s functionality. A personal and sharable shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than a sofa, the Nook is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy. With table and two benches, it offers a place for solitary or shared experiences of work, study, dining, play or entertaining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 gal Open Head Pail, White, HDPE (ROP2120-WM)
- AKRO-MILS Bin, 3"H x 4.1"W x 5.4"D, Blue (30210B)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623M)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size (4UJ06)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- Nook Pod In-Plant Offices