Shop All Flange Nuts
Nook
Nut Flange
Mfr # FLG7574
Zoro # G207967509
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Thread Direction Right Hand
- Overall Diameter 5.38 in
- Bolt Hole Dia. (In.) 0.656 in
- Bolt Circle Dia. 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # FLG7574
- Zoro # G207967509
- Country of Origin United States
- Category Flange Nuts
Dimensions
Overall Diameter | 5.38 in |
Bolt Hole Dia. (In.) | 0.656 in |
Bolt Circle Dia. | 4.38 in |
Flange Width | 1.58 in |
Bolt Circle Diameter | 4.38 in |
Mounting Bolt Hole Diameter | 0.66 in |
Details
Item | Flange Nut |
Material | Bronze |
Thread Direction | Right Hand |
Compatible Screw/Shaft | 2.5 in |
Mounting Holes | 4 |
For Use With | Bronze Acme Nut |
Flange Thickness | 1.58 in |
Number of Mounting Holes | 4 |
Description
Nut Flange, Overall Diameter 5.38 in, Bolt Circle Diameter 4.38 in, Mounting Bolt Hole Diameter 0.66 in, Number of Mounting Holes 4, Flange Thickness 1.58 in, Material Steel, For Use With Acme Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8-16X1 1/4 CARR BOLT SHORT NECK F/T ZINC (3720CSN)
- ZORO SELECT 5/16"-18 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0600)
- STEELWORKS 11006 10 - 24 x 36 in. Threaded Steel Rod- Pack Of 10 (165134)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-13, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1473)
- NOOK Nut Flange (70262)
- NOOK Nut Flange (FLG8281)
- MIDWEST FASTENER Flange Nut, 5/8"-11, Steel, Zinc Plated, 25 PK (09636)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 10, Black Phosphate, 12 PK (933421)
- MIDWEST FASTENER Flange Nut, #10-32, Steel, Zinc Plated, 20 PK (39725)
- MORTON Flange Nut, 5/8"-11, Stainless Steel, Plain, 1-1/16 in Hex Wd (CN-30SS)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (37NRNS)
- Nook Flange Nuts