Shop All Flange Nuts
Nook
Nut Flange
Mfr # FLG7573
Zoro # G007967501
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Direction Right Hand
- Compatible Screw/Shaft 2 in
- Overall Diameter 4.94 in
- For Use With Bronze Acme Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nook
- MFR # FLG7573
- Zoro # G007967501
- Country of Origin United States
- Category Flange Nuts
Dimensions
Overall Diameter | 4.94 in |
Bolt Circle Dia. | 4.062 in |
Bolt Hole Dia. (In.) | 0.531 in |
Flange Width | 0.9 in |
Mounting Bolt Hole Diameter | 0.53 in |
Bolt Circle Diameter | 4.06 in |
Details
Item | Flange Nut |
Material | Steel |
Thread Direction | Right Hand |
Compatible Screw/Shaft | 2 in |
For Use With | Bronze Acme Nut |
Mounting Holes | 4 |
Number of Mounting Holes | 4 |
Flange Thickness | 0.9 in |
Description
Nut Flange, Overall Diameter 4.94 in, Bolt Circle Diameter 4.06 in, Mounting Bolt Hole Diameter 0.53 in, Number of Mounting Holes 4, Flange Thickness 0.9 in, Material Steel, For Use With Acme Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07160.140.0040)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, NL-19 Finish, 20 PK (FB3LKW34P20)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71021)
- NOOK Nut Flange (FLG8281)
- NOOK Nut Flange (70262)
- ZORO SELECT Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 0.344 in Hex Wd, 0.13 in Hex Ht (08NR188)
- MTD Nut-Hex Flange 3/4 (712-3078)
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Class 10, Zinc Plated, 20 PK (31086)
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 15 PK (77188)
- Nook Flange Nuts