Shop All Flange Nuts
Nook
Nut Flange
Mfr # FLG7572
Zoro # G407967507
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Thread Direction Right Hand
- Flange Width 0.83 in
- Bolt Circle Dia. 3.44 in
- Overall Diameter 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nook
- MFR # FLG7572
- Zoro # G407967507
- Country of Origin United States
- Category Flange Nuts
Dimensions
Flange Width | 0.83 in |
Bolt Circle Dia. | 3.44 in |
Overall Diameter | 4.2 in |
Bolt Hole Dia. (In.) | 0.397 in |
Mounting Bolt Hole Diameter | 0.4 in |
Bolt Circle Diameter | 3.44 in |
Details
Item | Flange Nut |
Material | Bronze |
Thread Direction | Right Hand |
Compatible Screw/Shaft | 1.25 in, 1.5 in |
Mounting Holes | 4 |
For Use With | Bronze Acme Nut |
Number of Mounting Holes | 4 |
Flange Thickness | 0.83 in |
Description
Nut Flange, Overall Diameter 4.2 in, Bolt Circle Diameter 3.44 in, Mounting Bolt Hole Diameter 0.4 in, Number of Mounting Holes 4, Flange Thickness 0.83 in, Material Steel, For Use With Acme Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (4ZU11)
- ZORO SELECT Serrated Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 350 PK (B51109.019.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 50 PK (BHS7003005-050P1)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK (M01210.160.0120)
- NOOK Nut Flange (70262)
- NOOK Nut Flange (FLG8281)
- MORTON Flange Nut, M10, Carbon Steel, Black Oxide, 17.4 mm Hex Wd (CN-510)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 19 mm Hex Wd, 10 mm Hex Ht, 100 PK (5805PK)
- MORTON Flange Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-7/16 in Hex Wd (CN-50)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 6 mm Hex Ht, 25 PK (5910PK)
- MORTON Flange Nut, 7/8"-9, Stainless Steel, Plain, 1-7/16 in Hex Wd (CN-50SS)
- Nook Flange Nuts