Shop All Wheel Lug Nuts & Bolts
Nook
Acme Nut, Plastic, Overall 45 mm dia.
Mfr # 30904
Zoro # G507967513
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Plastic
- Overall Length 45 mm
- Torque 2.164 N-m
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nook
- MFR # 30904
- Zoro # G507967513
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 45 mm |
Screw Diameter | 26 mm |
Overall Diameter | 45 mm |
Details
System of Measurement | Metric |
Material | Plastic |
Item | Acme Nut |
Torque | 2.164 N-m |
Thread Direction | Right Hand |
Static Load Capacity | 11,652 N |
Percent Efficiency | 44 % |
Dynamic Load Capacity | 11,652 N |
Turns per Inch | 6 |
Mounting Thread | M40x1.5 |
For Screw Type | Acme |
Torque per 1 lbf/kN | 2.164 N-m |
Description
Acme Nut, Screw Diameter 26 mm, Turns per Inch 6, Thread Direction Right Hand, Mounting Thread M40x1.5, Dynamic Load Capacity 11,652 N, Static Load Capacity 11,652 N, Material Plastic, System of Measurement Metric, Torque per 1 lbf/kN 2.164 N-m, For Screw Type Acme, Overall Diameter 45 mm, Overall Length 45 mm, Percent Efficiency 44 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS DODGE DART 14-13 (76971)
- E-Z-GO Equalizer and Brake Cable Assembly (624711)
- YARD TUFF Seeder 3Pt (FTF-603PTS)
- BLUE OX Blue Ox BX88177 RV Towbar & Baseplate 4-Lock Kit (BX88177)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (20105)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- MCGARD INSTALL TOOL PACKAGED/1 FOR 14 X 1.5 (65301)
- DORMAN 611-248 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 1.2 In. Length (611-248)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- Nook Automotive Tire & Wheel