Shop All Wheel Lug Nuts & Bolts
Nook
Acme Nut, Bronze, Overall 45 mm dia.
Mfr # 20904
Zoro # G807967503
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Bronze
- Overall Length 45 mm
- Static Load Capacity 74,573 N
- Dynamic Load Capacity 23,304 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # 20904
- Zoro # G807967503
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 45 mm |
Overall Diameter | 45 mm |
Screw Diameter | 26 mm |
Details
System of Measurement | Metric |
Material | Bronze |
Item | Acme Nut |
Static Load Capacity | 74,573 N |
Dynamic Load Capacity | 23,304 N |
Percent Efficiency | 39 % |
Thread Direction | Right Hand |
Torque | 2.469 N-m |
Torque per 1 lbf/kN | 2.469 in-lb |
Turns per Inch | 6 |
For Screw Type | Acme |
Mounting Thread | M40x1.5 |
Description
Acme Nut, Screw Diameter 26 mm, Turns per Inch 6, Thread Direction Right Hand, Mounting Thread M40x1.5, Dynamic Load Capacity 23,304 N, Static Load Capacity 74,573 N, Material Bronze, System of Measurement Metric, Torque per 1 lbf/kN 2.469 in-lb, For Screw Type Acme, Overall Diameter 45 mm, Overall Length 45 mm, Percent Efficiency 39 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN P319 Plastic Thru-Hull Depth/Temp - 8 Pin (010-10194-21)
- HELLA Bulb 2721 12V 1.2W W2X4.6D T1.5 (2) Ash Tray Light, 2721Tb (2721TB)
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- BALDWIN FILTERS Air Filter, 6-13/16 x 11-23/32 in. (PA5338-FN)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (20105)
- A & I PRODUCTS Stud, Wheel 5" x8" x2" (A-185400M2)
- DORMAN 611-086 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 7/8 In. Length (611-086)
- LASTPLAY 432000 Lug Nut Cap (LA2606152)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- DORMAN Wheel Nut 1/2-20 Bulge Wheel-3/4 In Hex, 611-154 (611-154)
- Nook Automotive Tire & Wheel