Shop All Wheel Lug Nuts & Bolts
Nook
Acme Nut, Bronze, Overall 34 mm dia.
Mfr # 20903
Zoro # G307967508
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Bronze
- Overall Length 34 mm
- Static Load Capacity 44,128 N
- Percent Efficiency 35 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # 20903
- Zoro # G307967508
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 34 mm |
Screw Diameter | 26 mm |
Overall Diameter | 34 mm |
Details
System of Measurement | Metric |
Material | Bronze |
Item | Acme Nut |
Static Load Capacity | 44,128 N |
Percent Efficiency | 35 % |
Thread Direction | Right Hand |
Torque | 1.818 N-m |
Dynamic Load Capacity | 13,790 N |
Mounting Thread | M30x1.5 |
Torque per 1 lbf/kN | 1.818 in-lb |
Turns per Inch | 4 |
For Screw Type | Acme |
Description
Acme Nut, Screw Diameter 26 mm, Turns per Inch 4, Thread Direction Right Hand, Mounting Thread M30x1.5, Dynamic Load Capacity 13,790 N, Static Load Capacity 44,128 N, Material Bronze, System of Measurement Metric, Torque per 1 lbf/kN 1.818 in-lb, For Screw Type Acme, Overall Diameter 34 mm, Overall Length 34 mm, Percent Efficiency 35 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle Hook, 10 Ton (74118)
- SKF Wheel Seal, 47697 (47697)
- BROK Ball Mount 2" Shank 5" Drop (15972)
- FLOWMASTER 3.00IN (OFFSET IN /CENTER OUT) FLOW FX MUFFLER (71229)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (20105)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- DORMAN 611-254 Wheel Nut M12-1.25 Acorn - 21mm Hex, 41.7mm Length (611-254)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909SL)
- MCGARD LUG NUT PACKAGED/4 12X1.5 CONE (64012)
- Nook Automotive Tire & Wheel