Shop All Wheel Lug Nuts & Bolts
Nook
Acme Nut, Bronze, Overall 1.5 in dia.
Mfr # 80105
Zoro # G407967514
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Bronze
- Overall Length 1.5 in
- Turns per Inch 5
- Screw Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # 80105
- Zoro # G407967514
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.5 in |
Screw Diameter | 1 in |
Overall Diameter | 1.5 in |
Mounting Thread Length | 0.5 in |
Details
System of Measurement | Inch |
Material | Bronze |
Item | Acme Nut |
Turns per Inch | 5 |
Dynamic Load Capacity | 5,000 lbf |
Torque | 0.094 in-lb |
Static Load Capacity | 16,000 lbf |
Thread Direction | Left Hand |
Percent Efficiency | 34 % |
Mounting Thread | 1.375-16 |
Torque per 1 lbf/kN | 0.094 in-lb |
For Screw Type | Acme |
Description
Acme Nut, Screw Diameter 1 in, Turns per Inch 5, Thread Direction Left Hand, Mounting Thread 1.375-16, Dynamic Load Capacity 5,000 lbf, Static Load Capacity 16,000 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.094 in-lb, For Screw Type Acme, Mounting Thread Length 0.5 in, Overall Diameter 1.5 in, Overall Length 1.5 in, Percent Efficiency 34 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Accessory Drive Belt Idler Pulley, 36100 (36100)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068002)
- HUMMINBIRD HELIX 10 MEGA SI+ GPS G4N CHO Display Only (411420-1CHO)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (20105)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909L)
- MCGARD 5 LUG 12X1.5 BULGE INSTALLATION KIT BLACK 3/4" HEX (84538)
- MCGARD McGard 74041 Chrome Cone Seat Trailer Wheel Lock Set - 1/2-20 Thread, 4 Pack (74041)
- DORMAN 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2.230 In. Length (610-426)
- ARP Subaru WRX Wheel Stud Kit (ARP100-7716)
- Nook Automotive Tire & Wheel