Shop All Wheel Lug Nuts & Bolts
Nook
Acme Nut, Bronze, Overall 1.5 in dia.
Mfr # 20105
Zoro # G507967506
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Bronze
- Overall Length 1.5 in
- Thread Direction Right Hand
- Dynamic Load Capacity 5,000 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # 20105
- Zoro # G507967506
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.5 in |
Mounting Thread Length | 0.5 in |
Overall Diameter | 1.5 in |
Screw Diameter | 1 in |
Details
System of Measurement | Inch |
Material | Bronze |
Item | Acme Nut |
Thread Direction | Right Hand |
Dynamic Load Capacity | 5,000 lbf |
Percent Efficiency | 34 % |
Turns per Inch | 5 |
Mounting Thread | 1.375-16 |
Static Load Capacity | 16,000 lbf |
Torque | 0.094 in-lb |
Torque per 1 lbf/kN | 0.094 in-lb |
For Screw Type | Acme |
Description
Acme Nut, Screw Diameter 1 in, Turns per Inch 5, Thread Direction Right Hand, Mounting Thread 1.375-16, Dynamic Load Capacity 5,000 lbf, Static Load Capacity 16,000 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.094 in-lb, For Screw Type Acme, Mounting Thread Length 0.5 in, Overall Diameter 1.5 in, Overall Length 1.5 in, Percent Efficiency 34 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFE POWER 5-1/2 F X 7 B X 5-1/2 T X 8 H IN, AIR FILTER PRO DRY S (21-90015)
- ILC Replacement For JOHN DEERE SE501447 STARTER (SE501447 STARTER)
- LEWMAR Pro-Fish Retaining Pin Kit (66000619)
- ILC Replacement For WAI GLOBAL 12739N (12739N)
- NOOK Acme Nut, Bronze, Overall 1.13 in dia. (20076)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (80105)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- MCGARD 6 LUG 14X2.0 INSTALLATION KIT (84605)
- DORMAN 611-084 Wheel Nut M12-1.50 Dometop - 19mm Hex, 36mm Length (611-084)
- WEST COAST WHEEL ACCESSORIES 14 x 1.5 in. Ultra Seat ET Spline Lug Nut, Black (WCW-W1014SEB)
- Nook Automotive Tire & Wheel