Shop All Wheel Lug Nuts & Bolts
Nook
Acme Nut, Bronze, Overall 1.13 in dia.
Mfr # 20076
Zoro # G607967512
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Bronze
- Overall Length 1.25 in
- Thread Direction Right Hand
- Mounting Thread 1-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nook
- MFR # 20076
- Zoro # G607967512
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.25 in |
Mounting Thread Length | 0.5 in |
Overall Diameter | 1.13 in |
Screw Diameter | 0.75 in |
Details
System of Measurement | Inch |
Material | Bronze |
Item | Acme Nut |
Thread Direction | Right Hand |
Mounting Thread | 1-18 |
Percent Efficiency | 36 % |
Torque | 0.073 in-lb |
Turns per Inch | 6 |
Dynamic Load Capacity | 2,812 lbf |
Static Load Capacity | 9,000 lbf |
Torque per 1 lbf/kN | 0.073 in-lb |
For Screw Type | Acme |
Description
Acme Nut, Screw Diameter 0.75 in, Turns per Inch 6, Thread Direction Right Hand, Mounting Thread 1.00-18, Dynamic Load Capacity 2,812 lbf, Static Load Capacity 9,000 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.073 in-lb, For Screw Type Acme, Mounting Thread Length 0.5 in, Overall Diameter 1.13 in, Overall Length 1.25 in, Percent Efficiency 36 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear Floorliners, 449611-444832 (449611-444832)
- FOUR SEASONS O-RING ASSORTMENT (24818)
- MEGAWARE Keelguard 7' Black (20207)
- FOUR SEASONS O-Ring, 24087 (24087)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (20105)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- DORMAN 611-014 Wheel Nut 7/16-20 Standard - 3/4 In. Hex, 9/16 In. Length (611-014)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN Wheel Nut 1/2-20 Bulge Wheel-3/4 In Hex, 611-154 (611-154)
- MCGARD WHEEL LOCK SET 14X1.5 NUT CONE (24210)
- Nook Wheel Lug Nuts & Bolts