Shop All Tool Hanging Racks & Rails
None
The ToolHANGER Tool Hanging System Add-on Hooks
Mfr # 7004
Zoro # G507052264
product price: $0.75
/pr
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Plastic
- Color Black
- Height 1
- Width 5
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand None
- MFR # 7004
- Zoro # G507052264
- UPC # 656811070048
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height | 1 |
Width | 5 |
Length | 8 |
Details
Item | The ToolHANGER Tool Hanging System Add-on Hooks |
Material | Polypropylene Plastic |
Color | Black |
Weight Capacity (Lb.) | 0.2 |
Description
Use with the Tool Hanging System Kit Hook Hangers pkg of 3 are perfect for brooms, extension cords, pruners, rakes, shovels and more Rectangle Hooks pkg of 4 are great for hanging drive sockets, pliers and pruners Oval Hangers pkg of 5 safely store scissors, screwdrivers and other small tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J10015)
- WARWOOD TOOL 60 Pinch Point Crow Bar (16070)
- CUSTOM BUILDING PRODUCTS GROUT TILE DELOREAN GRAY 25LB (PBPG16525)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 26.5" W x 17" D x 10.5" H (32H850)
- MAG-MATE Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in (MX1000NP01)
- TOOLFLEX 37" Red Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-2)
- TOOLFLEX Red Hooks for 21.5" or 37", PK3 (P01H-2)
- DURHAM MFG Threaded Rod Rack (367-95)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500ZP01 (MX1500ZP01)
- ZORO SELECT Spool/Reel Rack, Add On, 98-1/2 H x 39-3/4 (RERC-A-338)
- REMCO Hygienic Tool Hanger, Blue (06153)
- None Tool Hanging Racks & Rails