Shop All Tool Hanging Racks & Rails
None
The ToolHANGER Tool Hanging System Add-on Hooks
Mfr # 6005
Zoro # G107052299
product price: $0.75
/pr
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Plastic
- Color Black
- Length 8
- Height 1
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand None
- MFR # 6005
- Zoro # G107052299
- UPC # 656811060056
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Length | 8 |
Height | 1 |
Width | 5 |
Details
Item | The ToolHANGER Tool Hanging System Add-on Hooks |
Material | Polypropylene Plastic |
Color | Black |
Weight Capacity (Lb.) | 0.2 |
Description
Use with the Tool Hanging System Kit Hook Hangers pkg of 3 are perfect for brooms, extension cords, pruners, rakes, shovels and more Rectangle Hooks pkg of 4 are great for hanging drive sockets, pliers and pruners Oval Hangers pkg of 5 safely store scissors, screwdrivers and other small tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- ECLIPSE Magnetizer/Demagnetizer (800-070)
- MIGHTY MAXX Hex Wrench Set 7pc SAE (083-19116)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- MILWAUKEE TOOL Screwdriver Rack (ML48-22-8341)
- TOOLFLEX One Wipes Canister Holder Accessory (3331-1)
- CRAWFORD PRODUCTS 2PK WHT Hand Holder, MN (SS29)
- CRAWFORD Hook Rafter Super Bulk (SHR26-25)
- JET Tool Rest Right (JBG8A-28)
- TOOLFLEX Pro 20" Wall-mounted Storage System, 3 Holders, Black (473-5-0201-1)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- None Tool Hanging Racks & Rails