Shop All Interlocking Mats
None
Rubber 4 W x 40 L
Mfr # 572
Zoro # G907052277
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Length 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand None
- MFR # 572
- Zoro # G907052277
- UPC # 715411474516
- Country of Origin Sri Lanka
- Category Interlocking Mats
Dimensions
Length | 40 |
Details
Color | Yellow |
Material | Rubber |
Description
This finishededge Male Connector Border is made for use with the Extrathick Antifatigue Mat, item number sold separately This border creates a beveled edge providing easy access for wheeled equipment and gives your antifatigue mat a more finished look Yellow color Measures 39L x 3W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC This Area Closed Off Sign, C616PB (C616PB)
- C.H. HANSON Interlocking, Brass Stencil Set, 2", 77pcs (10111)
- LAVI INDUSTRIES Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle W/13' Neon Yellow "Caution" Belt (50-41300MG/WB/FY/S6)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (6010S)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_102_WAB_4)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (CM48)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- DURABLE CORP 17" X 25" Tire Link Mat Tire Link Mat (400S1725)
- SATA Flex Tool Mat, Large (ST95442)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, 100% Recycled PVC, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1-R)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (ESDA1-B)
- None Interlocking Mats