Shop All Ratcheting Wrenches
Non Stop Auto Tools
12mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench
Mfr # NS71012
Zoro # G007712958
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Length 6.75
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Non Stop Auto Tools
- MFR # NS71012
- Zoro # G007712958
- UPC # 886352710121
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6.75 |
Size | 12 mm |
Details
Finish | Polished Chrome |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Item | Ratcheting Combination Wrench |
Description
Experience ultrafine reversible ratcheting combination wrenches from Non Stop The single pawl ultrafine 120tooth gear delivers butter smooth ratcheting action with as little as just 3 degrees of swing arc The easyon easy off 12point drive box end has curved points to prevent bolt rounding and has a 15degree offset to give clearance for your knuckles while you work The open end features innovation highleverage Vcut and nonslip grooves They provide high leverage by giving maximum coverage to four sides of the bolt Strong and durable CRV forge steel construction Each wrench comes in a perfectly polished chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDS INDUSTRIES Line Wrench Set 4 Pcs Sae (1010734)
- PICARD Blacksmith Tongs, Wolf Jaw, 12" (04900-300)
- FREUD Ultimate Cut-Off Blade, 15 (LU85R015)
- KLEIN TOOLS 8 49/64 in Long Nose Plier, Side Cutter Ergonomic Handle (203-8-EINS)
- NON STOP AUTO TOOLS 14mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71014)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- NON STOP AUTO TOOLS 8mm Ultrafine 90Tooth Reversible Ratcheting Combination Wrench (NS71008)
- NON STOP AUTO TOOLS 18mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71018)
- NON STOP AUTO TOOLS 11mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71011)
- NON STOP AUTO TOOLS 17mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71017)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9mm (1209MRCF)
- Non Stop Auto Tools Wrenches