Shop All Holiday Lights
Noma Inliten
Noma Inliten V34700-88 Halloween Set Orange Bulbs; 100 Light
Mfr # 150325
Zoro # G003718718
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noma Inliten
- MFR # 150325
- Zoro # G003718718
- UPC # 883624347009
- Country of Origin China
- Category Holiday Lights
Description
Features
- Sylvania Halloween Set, Orange Bulbs.
- Black Wire.
- 18 in. x 3 in. x 4 in. Spacing.
- Indoor/Outdoor.
- 24.75 ft. Lighted Length, 26.5 ft. Total Length.
- 100 Light.
- Dimension - 5.5 x 2.2 x 7 in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC (094400-0001-245)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- SATCO Bulb, LED, 25W, T5, Miniature Bi Pin, 5000K, Non-Dim (S39719)
- JESCO STAINLESS STEEL MOUNTING CLIP-VERTICLE/HORIZONTAL for SG-LED/SGA-LED (SG-MC-VH)
- NOMA INLITEN Noma Inliten 47913-88 105 Count LED Twinkling Micro; Icicle Light Set; Blue (150684)
- NOMA INLITEN Noma Inliten V32528 25 Light; C9 Halloween Set (136816)
- NOMA INLITEN Noma Inliten 55043 9 ft. Warm White LED Rope Light Set (151308)
- NOMA INLITEN Noma Inliten 55131-88 HW 18 ft. Multi Color Rope Light Set (482323)
- HOLIDAY BRIGHT LIGHTS LED C9 Red 25 ct Replacement Christmas Light Bulbs 0 ft. (BU25FLDSC9-TRDA)
- LIVING ACCENTS LED Vintage S14 Color Changing Light Set Multicolored 20 ft. 10 lights (CCVIN10A)
- CELEBRATIONS REPL LED MICR BULB CW5PK (11207-71)
- Noma Inliten Holiday Lights