Shop All Decorative Light Bulbs
Noma Inliten
Noma Inliten 1074A-88 C7 Replacement Bulb; Multi; Pack - 4
Mfr # 597997
Zoro # G203701145
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noma Inliten
- MFR # 597997
- Zoro # G203701145
- Country of Origin China
- Category Decorative Light Bulbs
Description
Features
- C7, Replacement Bulb.
- Color - Multi.
- Size - Pack - 4.
- Volts - 120V.
- Ceramic Candelabra Base Replacement Bulbs.
- Dimension - 1 x 4.4 x 3 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- LUMARK Led D2D Area Light 7110L (CTKRV2B)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- FEIT ELECTRIC LED CYL E26 1000W NAT LT (C20000/5K/LED)
- NOMA INLITEN Noma Inliten V10002-88 C7 Bubble Lite Replacement Bulb; Pack - 2 (174966)
- NOMA INLITEN Noma Inliten 11230-88 HW Multi C9 LED Transparent Replacement Bulb; 5 Pack (151349)
- NOMA INLITEN Noma Inliten 1081-88 Flicker Flame Bulb C7 (700658)
- NOMA INLITEN Noma Inliten 11220-88 Mini LED Replacement Bulb; 5 Pack (151296)
- NOMA INLITEN Noma Inliten 11227-88 C9 LED Replacement Bulb; Warm White; Pack - 5 (151301)
- ILC Replacement for Westinghouse 40b11/cd2 replacement light bulb lamp, 4PK (40B11/CD2 WESTINGHOUSE)
- SATCO 300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V (S7982)
- Noma Inliten Decorative Light Bulbs