Shop All Solders
Nokorode
Soldering Paste, Multipurpose, Cold Weather, 8 oz
Mfr # 14720
Zoro # G811209293
product price: $272.99
/ea
Sold in multiples of 24 for $6,551.76
Free Shipping & Returns
$6,551.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Nokorode cold weather paste flux is a lead free, soft soldering paste flux especially formulated to stay soft and sticky in cold weather applications. Cold weather paste flux will clean and flux the joint area at the same time, saving time and money. Easy to apply flux paste. The paste flux flow smoothly into even the smallest cavity. Easy to use on all solderable metals such as copper, tin, zinc, and sheet lead. Lead and acid free soldering flux. Safe to use on potable water systems. Nokorode cold weather flux paste; when heated, the flux will reduce the surface tension in the joint and allow the solder to flow esily and uniformly. Not to be used on stainless steel, aluminum, or magnesium. Not recommended for electronic use. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 0.188 In Soldering Screwdriver Tip (TST4)
- HAKKO Nozzle, Round, 1.0mm x 2.5mm Size (N50B-04)
- HOMECARE PRODUCTS Propane Torch Head (HO3656229)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-J, #1 (1-W-J)
- FORNEY Solder, Lead Free LF, Electrical Repair, Rosin Core, 1/32 in, .35 Ounce (61421)
- CHEMTRONICS Solder Wire w/Rosin Core, Melts 422-428 F (S200)
- FORNEY Solder, General Purpose Repair, Acid Core, 1/8 in, 8 Ounce (38102)
- OATEY 1/4Lb 50-50 Solid Wire Solder (53014)
- ALPHA FRY Alpha Fry 21945 8 oz Flo-Temp Lead Free Rosin Core Solder (2012169)
- MOTORMITE Lead-Free Solder-Rosin Core, 85361Z (85361Z)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- Nokorode Solders