Shop All Indicator Holders, Bases, and Stands
Noga
Magnetic Base/Indicator Holder, Aluminum
Mfr # LC6210
Zoro # G6188013
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 44
- Base Size (In.) 1-13/64
- Rod Dia. (In.) 0.430
- Upright Post Dia. (In.) 0.430
- Base Size 30 mm W x 25 mm H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noga
- MFR # LC6210
- Zoro # G6188013
- Country of Origin Israel
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-13/64 |
Rod Dia. (In.) | 0.430 |
Upright Post Dia. (In.) | 0.430 |
Base Size | 30 mm W x 25 mm H |
Working Length of Post/Lower Arm | 38 mm |
Base Height | 25 mm |
Working Length of Snug/Third Arm | 21.5 mm |
Base Width | 30 mm |
Overall Length (In.) | 4-3/16 |
Working Length of Upper Arm | 38 mm |
Base Thread Size | M5 |
Description
If you are looking for a high-quality indicator holder, this NOGA LC6210 Magnetic Base/Indicator Holder is the perfect choice. Made of aluminum, this mini magnetic base has an articulating arm. It comes with a magnetic base that can hold up to 200 lbf. The 30 mm W x 25 mm H base is compatible with 3/8 in and dovetail mounts. This indicator holder also features an always on magnet that helps to keep your tools secure when not in use. When it comes to indicator holders, the NOGA LC6210 Magnetic Base/Indicator Holder is one of the best options out there.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5316DPL)
- TEMPO COMMUNICATIONS Case Soft Padded Sidekick Plus, Black (1155-0635)
- MAKITA Carbon Brushes Set Of 2, 194986-9 (MKCB154)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- NOGA Magnetic Base/Indicator Holder, Steel (MG71003)
- NOGA Dial Gage Stand, 4-13/64" L, Steel (NF60103)
- NOGA Magnetic Base, 5" L, 0.440" Rod dia., Steel (NF1024)
- NOGA Magnetic Base, 13" L, 0.790" Rod dia, Steel (MG10533)
- NOGA Magnetic Base, 8" L, 0.440" Rod dia., Steel (NF6160)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG6160)
- AMPG Roller Anvil Contact, 3/8" x 5/32" (Z9388)
- Noga Indicators, Indicator Holders & Accessories