Shop All Indicator Holders, Bases, and Stands
Noga
Magnetic Base, 8" L, 0.440" Rod dia., Steel
Mfr # NF6160
Zoro # G4021022
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 70
- Base Size (In.) 1-3/16 in W x 1-9/16 in L x 1-3/8 in H
- Rod Dia. (In.) 0.440
- Upright Post Dia. (In.) 0.075
- Features Adjustable to Any Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noga
- MFR # NF6160
- Zoro # G4021022
- Country of Origin Israel
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-3/16 in W x 1-9/16 in L x 1-3/8 in H |
Rod Dia. (In.) | 0.440 |
Upright Post Dia. (In.) | 0.075 |
Overall Length (In.) | 8 |
Thread Size | M5 x 1 |
Base Height | 35 mm |
Base Width | 30 mm |
Working Length of Post/Lower Arm | 56 mm |
Working Length of Upper Arm | 51 mm |
Base Length | 40 mm |
Base Thread Size | M5 |
Base Size | 40 mm L x 30 mm W x 35 mm H |
Working Length of Snug/Third Arm | 71 mm |
Description
The NOGA NF6160 Magnetic Base Indicator Holder is the perfect accessory for your indicator. You can use it to mount your tool anywhere you need it. With a steel construction, this magnetic base has an adjustable arm that lets you position your indicator in any way you want. The rod diameter measures 0.440" and the thread size is M5 x 1. It also features an on/off switch with a fine adjustment top and bottom. The base measures 40 mm L x 30 mm W x 35 mm H, while the arm measures 8" L. If you are looking for a reliable magnetic base to attach your indicator to, then this NOGA product is just what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- WIHA Insulated Ratcheting Wrench, Metric (21210)
- EKLIND Hex Key L 6Mm Long Arm (14612)
- WILLIAMS Williams Service Wrench, 27mm (3527M)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG6160)
- NOGA Magnetic Base, 5" L, 0.440" Rod dia., Steel (NF1024)
- NOGA Indicator Holder, 6-5/8" L, 0.440" Rod dia (NF1022)
- NOGA Magnetic Base, 13" L, 0.790" Rod dia, Steel (MG10533)
- NOGA Magnetic Base/Indicator Holder, Aluminum (LC6210)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG61003)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- Noga Indicator Holders, Bases, and Stands