Shop All Indicator Holders, Bases, and Stands
Noga
Dial Gage Stand, 4-13/64" L, Steel
Mfr # NF60103
Zoro # G6188022
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upright Post Dia. (In.) 0.500
- Working Length of Upper Arm 51 mm
- Includes Snug Yes
- Base Size 7.4 mm H
- Maximum Reach 178 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noga
- MFR # NF60103
- Zoro # G6188022
- Country of Origin Israel
- Category Indicator Holders, Bases, and Stands
Dimensions
Upright Post Dia. (In.) | 0.500 |
Working Length of Upper Arm | 51 mm |
Base Size | 7.4 mm H |
Base Height | 7.4 mm |
Overall Length (In.) | 4-13/64 |
Base Thread Size | M5 |
Working Length of Snug/Third Arm | 71 mm |
Working Length of Post/Lower Arm | 56 mm |
Details
Item | Arm Only |
Includes Snug | Yes |
Maximum Reach | 178 mm |
Screw Type | Plastic Knob |
Compatible Indicator Mounts | 6 mm |
Finish | Black Oxide |
Fine Adjustment Position | Fine Adjust Top (FAT) |
Base Type | Non-Magnetic |
Includes | M5/M6 Adaptor |
Construction | Steel |
Arm Type | Articulating |
Holding Power | 0 lbf |
Accessory Type | Arm Only |
Description
If you need to measure smaller parts, the Noga NF60103 Dial Gage Stand is an excellent tool. This stand has a long arm that allows you to easily access hard-to-reach areas. The arm can be adjusted up and down, which allows you to position it at various angles. This stand features a fine adjustment top so you can quickly change the setting of your indicator without having to rezero it. With 6 mm, 8 mm, 3/8 in., and dovetail indicator mounts, this stand is compatible with most gages on the market today. The black oxide finish helps protect against corrosion and scratches. If you want accuracy when measuring small parts or objects, equip yourself with the Noga NF60103 Dial Gage Stand today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23469)
- HANSON 1/16" Cobalt High Speed Steel Drill Bit (3016004)
- KLEIN TOOLS Dust Bowl, Hole Saw, Collapsible (31101)
- DIABLO 2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar (DOSCGX)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG6160)
- NOGA Indicator Holder, 6-5/8" L, 0.440" Rod dia (NF1022)
- NOGA Magnetic Base/Indicator Holder, Aluminum (LC6210)
- NOGA Magnetic Base, 8" L, 0.440" Rod dia., Steel (NF6160)
- NOGA Magnetic Base, 13" L, 0.790" Rod dia, Steel (MG10533)
- NOGA Magnetic Base/Indicator Holder, Steel (MG71003)
- AMPG Granite Stand, 8X12X2, 3/8" Stem Mount (STA-8122)
- Noga Precision Measuring Tools