Shop All Indicator Holders, Bases, and Stands
Noga
Dial Gage Stand, 12 31/64" L, Steel
Mfr # MG60103
Zoro # G6188059
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Upright Post Dia. (In.) 0.973
- Working Length of Snug/Third Arm 71 mm
- Includes Snug Yes
- Construction Steel
- Base Thread Size M8 x 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noga
- MFR # MG60103
- Zoro # G6188059
- Country of Origin Israel
- Category Indicator Holders, Bases, and Stands
Dimensions
Upright Post Dia. (In.) | 0.973 |
Working Length of Snug/Third Arm | 71 mm |
Base Thread Size | M8 x 1 |
Base Height | 12.5 mm |
Working Length of Upper Arm | 113 mm |
Working Length of Post/Lower Arm | 133 mm |
Overall Length (In.) | 12 31/64 |
Base Size | 12.5 mm H |
Details
Item | Arm Only |
Includes Snug | Yes |
Construction | Steel |
Compatible Indicator Mounts | 6 mm |
Includes | M6/M8 Adaptor |
Base Type | Non-Magnetic |
Fine Adjustment Position | Fine Adjust Top (FAT) |
Arm Type | Articulating |
Finish | Black Oxide |
Maximum Reach | 317 mm |
Screw Type | Plastic Knob |
Holding Power | 0 lbf |
Accessory Type | Arm Only |
Description
The NOGA MG60103 Dial Gage Stand is the ideal tool for your indicator needs. It features an arm that can be adjusted in all directions, giving you maximum flexibility. The stand's arm has a length of 12 31/64" and is made of steel. This fine adjustment top dial gage stand has 6 mm, 8 mm, 3/8 in., and dovetail compatible indicator mounts. The base thread size is M8 x 1.25 and the base size is 12.5 mm H. There are two working lengths available on this stand - one for the snug/third arm at 71 mm and another for the upper arm at 113 mm. The NOGA MG60103 Dial Gage Stand will meet all your requirements when it comes to indicators stands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58813)
- RIDGID Dies, Univ 3/8 Nf Hs (48305)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #37 (44307)
- JONARD TOOLS 7 1/4 in Linemans Plier High Leverage, Steel (INP-1072)
- NOGA Magnetic Base/Indicator Holder, Steel (MG71003)
- NOGA Magnetic Base, 8" L, 0.440" Rod dia., Steel (NF6160)
- NOGA Dial Gage Stand, 4-13/64" L, Steel (NF60103)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG61003)
- NOGA Magnetic Base, 13" L, 0.790" Rod dia, Steel (MG10533)
- NOGA Magnetic Base, 25" L, 0.800" Rod dia, Steel (MA61003)
- AMPG Magnetic Back, Brown and Sharpe Agd 2 (Z2760)
- Noga Indicators, Indicator Holders & Accessories