Shop All Enclosure Fans
Noctua
Noctua NH-U14S 120mm-140mm CPU Cooler for Intel LGA2011-1156-1155-1150 & AMD Socket AM3 Plus -AM3-AM2 Plus -AM2-FM2-FM1
Mfr # NH-U14S
Zoro # G804041992
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noctua
- MFR # NH-U14S
- Zoro # G804041992
- Country of Origin China
- Category Enclosure Fans
Description
Specifications
- Mfr Part Number: NH-U14S
- Features:
- Award-winning NH-U series
- Full RAM compatibility on LGA2011
- Reasonable size for better overall compatibility
- NF-A15 140mm PWM Fan
- PWM support and Low-Noise Adaptor
- SecuFirm2 mounting system
- Compatibility with past and future sockets
- NT-H1 thermal compound
- Compatibility:
- Intel: LGA1156/ 1155/ 1150, LGA2011 (Square ILM)
- AMD: Socket AM3+/ AM3/ AM2+/ AM2/ FM1/ FM2 (backplate required)
- Noctua NF-A15 PWM Fan:
- Rotational Speed: 1500 RPM 10% (Max); 1200 RPM 10% (Max, w/ L.N.A.); 300 RPM (Min, PWM)
- Air Flow: 140.2 m3/h (Max); 115.5 m3/h (Max, w/ L.N.A.)
- Acoustical Noise: 24.6 dBA (Max); 19.2 dBA (Max, w/ L.N.A.)
- Voltage Range: 12 V
- Input Power: 1.56 W
- Bearing Type: SSO2
- MTBF: >150,000 hours
- Material: Copper (base and heat-pipes), Aluminium (cooling fins), Soldered Joints & Nickel Plating
- Fan Compatibility:
- 140.0 x 150.0 x 25.0 mm (w/ 120mm mounting holes)
- 140.0 x 140.0 x 25.0 mm (w/ 120mm mounting holes)
- 120.0 x 120.0 x 25.0 mm
- Dimensions (WxDxH): 150.0 x 78.0 x 165.0 mm (w/ Fan), 150.0 x 52.0 x 165.0 mm (w/o Fan)
- Weight: 935.0 g (w/ Fan), 770.0 g (w/o Fan)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery (ML35-12698)
- NITECORE D2 Digital 2-Slot Universal Battery Charger (D2)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (5133299E)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- LASKO Wind Tower Desktop Fan (4910)
- GLOBAL INDUSTRIAL Replacement Pedestal Post for Outdoor Fans 292448 & 292449 (292809)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- BE QUIET! Shadow Wings 2 120mm PWM, Silent Computer Fans, Low Noise (BL085)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- Noctua Enclosure Fans