Shop All Enclosure Fans
Noctua
Noctua NH-U12S 120mm CPU Cooler for Intel LGA2011-1156-1155-1150 & AMD Socket AM3 Plus -AM3-AM2 Plus -AM2-FM2-FM1
Mfr # NH-U12S
Zoro # G304041966
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noctua
- MFR # NH-U12S
- Zoro # G304041966
- Country of Origin China
- Category Enclosure Fans
Description
Specifications
- Mfr Part Number: NH-U12S
- Features:
- Award-winning NH-U12 series
- 100% RAM compatibility
- Classic 120mm tower size for excellent overall compatibility
- NF-F12 120mm Focused Flow fan
- PWM support and Low-Noise Adaptor
- SecuFirm2 mounting system
- Compatibility with past and future sockets
- NT-H1 thermal compound
- Compatibility:
- Intel: LGA1156/ 1155/ 1150, LGA2011 (Square ILM)
- AMD: Socket AM3+/ AM3/ AM2+/ AM2/ FM1/ FM2 (backplate required)
- Noctua NF-P12 PWM Fan:
- Rotational Speed: 1500 RPM 10% (Max); 1200 RPM 10% (Max, w/ L.N.A.); 300 RPM (Min, PWM)
- Air Flow: 93.4 m3/h (Max); 74.3 m3/h (Max, w/ L.N.A.)
- Acoustical Noise: 22.4 dBA (Max); 18.6 dBA (Max, w/ L.N.A.)
- Voltage Range: 12 V
- Input Power: 0.6 W
- Bearing Type: SSO2
- MTBF: >150,000 hours
- Material: Copper (base and heat-pipes), Aluminium (cooling fins), Soldered Joints & Nickel Plating
- Fan Compatibility: 120.0 x 120.0 x 25.0 mm
- Dimensions (WxDxH): 125.0 x 71.0 x 158.0 mm (w/ Fan), 125.0 x 45.0 x 158.0 mm (w/o Fan)
- Weight: 755.0 g (w/ Fan), 580.0 g (w/o Fan)
- Scope of Delivery:
- NF-F12 PWM Premium Fan
- Low-Noise Adapter (L.N.A.)
- NT-H1 High-grade Thermal Compound
- SecuFirm2 Mounting Kit
- Anti-vibration Pads and Fan-clips for Second NF-F12
- Noctua Metal Case-Badge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Quantum 200 Wired Over Ear Gaming Headset, Black (JBLQUANTUM200BLKAM)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- FRIEDRICH Friedrich® Universal PTAC Insulated Wall Sleeve - PDXWSA (PDXWSA)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- AZIMPORT Azimport LED Fan Red 12 in. USB LED Fan - Red (LED Fan Red)
- PCCOOLER CORONA 3IN1 FRGB FULL FUNCTIONAL PWM FAN (CORONA 3-IN-1 FRGB KIT)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V (HF1316414)
- Noctua Enclosure Fans