Shop All Enclosure Fans
Noctua
Noctua NF-F12 PWM Noctua Fan NF-F12 PWM Fan with Focused Flow SO2 Bearing
Mfr # NF-F12 PWM
Zoro # G904032371
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noctua
- MFR # NF-F12 PWM
- Zoro # G904032371
- UPC # 842431014009
- Country of Origin China
- Category Enclosure Fans
Description
Size
120 x 120 x 25mm
Connector
SSO2 Bearing
Bearing
SSO2 Bearing
Blade Geometry
Heptaperf
Frame Technology
Focused Flow
Blade Geometry
Heptaperf
Rotational Speed (+/- 10%)
1200 RPM
Rotational Speed with L.N.A. (+/- 10%)
Heptaperf
Airflow
93.4 m3/h
Airflow with L.N.A.
74.3 m3/h
Acoustical Noise
22.4 dB(A)
Acoustical Noise with L.N.A.
18.6 DB(A)
Static Pressure
2.61 mm H2O
Max. Input Power
0.6 W
Max. Input Current
0.05 A
Voltage
12V
MTBF
>15,000 h
Scope Of Delivery
Low-Noise Adapter (L.N.A.)
4-Pin Y-Cable
30cm Extension Cable
4 Vibration-Compensators
4 Fan Screws
Item Dimension (L"xW"xH"):
5.9 x 1.3 x 8.27
Weight:
0.7 lb
Warranty Information:
6 Years
120 x 120 x 25mm
Connector
SSO2 Bearing
Bearing
SSO2 Bearing
Blade Geometry
Heptaperf
Frame Technology
Focused Flow
Blade Geometry
Heptaperf
Rotational Speed (+/- 10%)
1200 RPM
Rotational Speed with L.N.A. (+/- 10%)
Heptaperf
Airflow
93.4 m3/h
Airflow with L.N.A.
74.3 m3/h
Acoustical Noise
22.4 dB(A)
Acoustical Noise with L.N.A.
18.6 DB(A)
Static Pressure
2.61 mm H2O
Max. Input Power
0.6 W
Max. Input Current
0.05 A
Voltage
12V
MTBF
>15,000 h
Scope Of Delivery
Low-Noise Adapter (L.N.A.)
4-Pin Y-Cable
30cm Extension Cable
4 Vibration-Compensators
4 Fan Screws
Item Dimension (L"xW"xH"):
5.9 x 1.3 x 8.27
Weight:
0.7 lb
Warranty Information:
6 Years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Usb Multimedia Desktop Speaker (XtreamS4)
- ILC Replacement for Maxell Er17/33#5tc (ER17/33#5TC MAXELL)
- ICC ICC 2500RD ICHC425FCR 25 Foot Red Hand Cord (2500RD)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-63)
- VIDEO MOUNT PRODUCTS Fan for DVR-LB1/DVR-LB3 DVR Lockboxes (DVRLB1-FAN)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 5 Inch Side-Mount Filter Fan for Enclosure, 35 CFM, 24V (HF0524414)
- CANARM Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- ABB D2-D4 Redundant Ventibox Twin Fan Unit Drive Parts And Accessory (3BHE036629R0100)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- DYNATRON Dynatron K17 3U&Up&Workstation Server CPU Fan For Intel LGA1155-1156-1150 (K17)
- LASKO WALLMOUNT FAN OSC 18"" W (M18950)
- Noctua Enclosure Fans