Shop All Automotive Battery Accessories
Noco
Portable Power Pack, 8-51/64" W, 12VDC
Mfr # GB70
Zoro # G5067909
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2000A
- Application Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 8 Liters and Diesel Engines Up to 6 Liters
- Material Plastic
- Length 8-51/64"
- Type Ultrasafe Lithium Jump Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GB70
- Zoro # G5067909
- UPC # 046221150056
- Country of Origin Multiple
- Category Automotive Battery Accessories
Dimensions
Length | 8-51/64" |
Cable Length | 19 1/2 in |
Overall Height | 2 51/64 in |
Overall Depth | 6 in |
Overall Width | 8 51/64 in |
Description
Portable Power Pack, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 2000 A @ 12V, Automatic/Manual, Battery Capacity 2,000 Ah, Cable Length 19 1/2 in, Cable Wire Gauge 16 AWG, CEC Compliant CEC Compliant, Charge Type USB, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 100 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 3 A, Input Voltage 12V DC, Material Plastic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Bias Wide Profile Tire & Wheel (Rim) Assembly 205/65-10 5 Hole (3H390)
- BUYERS PRODUCTS 18x18x30 Inch White Steel Underbody Truck Box With 3-Point Latch (1732403)
- MOTORCRAFT 03-10 Ford 6.0 & 6.4 Liter Turbo Diesel (VC8)
- WISE SEATING Wise Standard Pilot Chair Package w Chair, Cushions, 12 to 18" Adjstbl (8WD015-6-710)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- NOCO Portable Power Pack, 7-45/64" W, 12VDC (GB20)
- NOCO Battery Box, Snap Top Closure (HM484)
- NOCO Battery Strap, Black, 42" L, Heavy Duty (HM001CS)
- NOCO Battery Terminal Treatment Kit, Gray, 1" L (MC101)
- NOCO AC Port Plug, 1.5 ft L, Black (GCP2)
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Batt. Volt.: 12 (473X79)
- Noco Automotive Battery Accessories