Shop All Automotive Battery Accessories
Noco
Portable Power Pack, 7-45/64" W, 12VDC
Mfr # GB20
Zoro # G5067918
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Application Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 4 Liters
- Material Plastic
- Length 7-45/64"
- Type Ultrasafe Lithium Jump Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GB20
- Zoro # G5067918
- UPC # 046221150018
- Country of Origin Multiple
- Category Automotive Battery Accessories
Dimensions
Length | 7-45/64" |
Overall Depth | 3 13/64 in |
Overall Width | 7 45/64 in |
Overall Height | 1 45/64 in |
Cable Length | 19 1/2 in |
Description
Portable Power Pack, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 500 A @ 12V, Automatic/Manual, Battery Capacity 400 Ah, Cable Length 19 1/2 in, Cable Wire Gauge 16 AWG, CEC Compliant CEC Compliant, Charge Type USB, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 100 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 2.1 A, Input Voltage 12V DC, Material Plastic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Ipod Direct To 3.5Mm / 1/8'' Stereo Audio Ground Loop Isolator (PLGI37I)
- BALDWIN FILTERS Air Filter, 5-19/32 x 2-15/32 in. (PA2096)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (23654)
- PEAK Peak Led White De3175 (DE3175LED-BPP)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 24 (GX2440)
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- NOCO Battery Box, Snap Top Closure (HM484)
- NOCO Protective Washer, Gray, 3-45/64" L (B603)
- NOCO Battery Box, Snap Top Closure (HM485)
- NOCO Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V (GB40)
- GROTE Electrical Repair Kit, 37Pc (83-6530)
- Noco Automotive Battery Equipment