Shop All 12 Volt Adapters
Noco
Lighter Plug Adapter with Extension Cord
Mfr # GC019
Zoro # G5079179
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Capacity 12V
- Amps 15 A
- Watts 1 W
- Dia. (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GC019
- Zoro # G5079179
- UPC # 046221130867
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Dia. (In.) | 16 in |
Size | 12 ft |
Cord Length | 12 ft |
Details
Item | Lighter Plug Adapter with Extension Cord |
Type | Portable |
Capacity | 12V |
Amps | 15 A |
Watts | 1 W |
Used For | 12V Products |
Voltage (DC) | 12 V DC |
Features | Water Resistant Cap |
Number of Connections | 2 |
Ports | 12V Auxiliary Port |
Color | Black, Red |
Product Type | Power Splitter and Extension Cord |
Current | 20 A |
Description
Lighter Plug Adapter with Extension Cord, Product Type Power Splitter and Extension Cord, Number of Connections 2, Cord Length 12 ft, Color Black, Red, Ports 12V Auxiliary Port, Includes Not Applicable, Compatible Devices 12V Devices, Current 20 A, Features Water Resistant Cap, Operating Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Strut-Plus, Sr4424 (SR4424)
- AGS Sil-Glyde Silicone Brake Lubricant, Tub, 12 oz (BK-12)
- MASTER LOCK Trailer Receiver Lock, Key, III/IV Class (1479DAT)
- LISLE RELAY TEST SET DELUXE (LI60660)
- NOCO Power Adapter, Portable, 15A, 12VDC (GC017)
- NOCO Power Outlet Twin Socket Splitter, 15A (GC020)
- NOCO Power Adapter, Portable, 15A, 12VDC, Capacity: 12V (GC018)
- ROADKING Noise Canceling Bluetooth Headset (RKING920)
- CUSTOM ACCESSORIES 6 to 12 Volt Replacement Plug (87779)
- SPARK 12 V 9-LED No.921 Replacement Bulb; Bright White (SP349576)
- POWER UP! USB Charger-Car Plug 20w 1 Port USB-C (191-07221)
- Noco Automotive Electrical