Shop All Automotive Jump Starters
Noco
Jump Starter, 4 A Input, 2 ft L Cable
Mfr # GB251
Zoro # G006129610
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 4 A
- Includes 12V 2 ft XGC Cable, 56W XGC Power Adapter, GB251+ Lithium Battery Jump Starter, Protective Carrying Case, User Guide and Warranty Information
- Charge Type USB
- For Use With Battery Type Lithium
- Portable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GB251
- Zoro # G006129610
- UPC # 046221190410
- Country of Origin Multiple
- Category Automotive Jump Starters
Dimensions
Overall Height | 3 7/10 in |
Cable Length | 2 ft |
Overall Width | 6 1/10 in |
Overall Depth | 3 17/25 in |
Power Cord Length | 5 ft |
Description
Jump Starter, For Use With Battery Type Lithium, For Battery Voltage 24 V, Boost Current @ Voltage 3000 A @ 24V, Charging Current @ Voltage 2.1 A @5V, Maintaining Current @ Voltage 15 A @ 12V, Automatic, Cable Length 2 ft, Charge Type USB, Charger Function Boosting, Charger Style Portable, Cold Cranking Amps @ Voltage 3000 A @ 24V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 4 A, Input Voltage 12V DC
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Window Crank Handle, 76910 (76910)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7139)
- GENUINE Intake Pipe (2035280107)
- K-TOOL INTERNATIONAL Brake Line Flaring Tool, 70081 (KTI70081)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- NOCO Jump Charger (GB50)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- NOCO Boost X 4250A UltraSafe Lithium Jump Starter, 12V (GBX155)
- JACKPAK 4in1 Portable Pwr Pk 20,000 mAh Lithium Bttry Jmpr 2000A Peak Amps 150 PSI Air Compressor (Ultra2500A)
- Noco Automotive Chargers, Jumpers & Accessories