Shop All Automotive Jump Starters
Noco
Jump Starter, 4 A Input, 2 ft L Cable
Mfr # GB250
Zoro # G906129611
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boost Current @ Voltage 5250 A @ 12V
- Input Voltage 12V DC
- Charging Current @ Voltage 2.1 A @5V
- Includes 12V 2 ft XGC Cable, 56W XGC Power Adapter, GB250+ Lithium Battery Jump Starter, Protective Carrying Case, User Guide and Warranty Information
- Standards CE Certified, ETL, FC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GB250
- Zoro # G906129611
- UPC # 046221190403
- Country of Origin Multiple
- Category Automotive Jump Starters
Dimensions
Overall Height | 3 7/10 in |
Overall Width | 6 1/10 in |
Cable Length | 2 ft |
Power Cord Length | 5 ft |
Overall Depth | 3 17/25 in |
Description
Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V, Boost Current @ Voltage 5250 A @ 12V, Charging Current @ Voltage 2.1 A @5V, Maintaining Current @ Voltage 15 A @ 12V, Automatic, Cable Length 2 ft, Charge Type USB, Charger Function Boosting, Charger Style Portable, Cold Cranking Amps @ Voltage 5250 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 4 A, Input Voltage 12V DC
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS GAS SPRING MOUNTING BRACKET (BR-1020)
- ZEROSTART TANK HEATER 41 SERIES, 1500W 120V (2204037)
- LUMAPRO Miniature Lamp, 881, 27W, T3 1/4, 12.8V (881)
- VELVAC Rear View Mirror Mounting Kit, For 2FAK7 (723097)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- NOCO Boost X 4250A UltraSafe Lithium Jump Starter, 12V (GBX155)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB251)
- NOCO Jump Starter, 2500 A Input, 2 ft L Cable (GBX75)
- K-TOOL INTERNATIONAL Compact Jump Starter 1200 Amp, 12-Volt, 16,000Mah (KTIXD8008)
- Noco Automotive Chargers, Jumpers & Accessories