Shop All Automotive Jump Starters
Noco
Jump Starter, 2500 A Input, 2 ft L Cable
Mfr # GBX75
Zoro # G406350683
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 ft USB-A to USB-C Cable, 24 in 12V to USB-C Cable, GBX75 Lithium Jump Starter, Integrated HD Precision Battery Clamps, Microfiber Storage Bag, User Guide and Warranty Information
- For Use With Battery Type Lead Acid
- Minimum Operating Temperature -4 Degrees F
- Charge Type USB
- Standards CE Certified, ETL, FC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GBX75
- Zoro # G406350683
- UPC # 046221200089
- Country of Origin Multiple
- Category Automotive Jump Starters
Dimensions
Overall Width | 5 2/5 in |
Cable Length | 2 ft |
Overall Depth | 2 1/2 in |
Overall Height | 8 2/5 in |
Power Cord Length | 24 in |
Description
Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V, Boost Current @ Voltage 2500 A @ 12V, Charging Current @ Voltage 2.1 A @5V, Maintaining Current @ Voltage 5 A @ 12V, Automatic, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type USB, Charger Function Boosting, Charger Style Portable, Cold Cranking Amps @ Voltage 2500 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 2,500 A, Input Voltage Not Applicable
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB T-Dolly Stand, 60 lb. (WFDOLLYSTAND)
- BUYERS PRODUCTS Towing Ball Mount With Dual Black Balls - 2 Inch And 2-5/16 Inch Balls (1803215)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 3/8" Post - 25-Pack (242266)
- VIAIR 14 NPTM to 38 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 4PK (13844)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- NOCO Jump Charger (GB50)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB251)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- INTEGRATED SUPPLY NETWORK Clore 800 Start Assist Amp 12V Capacitor Jump Starter - JNC8800 (JNC8800)
- Noco Automotive Chargers, Jumpers & Accessories