Shop All Automotive Jump Starters
Noco
Jump Starter, 1750 A Input, 2 ft L Cable
Mfr # GBX55
Zoro # G306350691
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charge Type USB
- Overall Width 4 9/10 in
- Maximum Operating Temperature 122 Degrees F
- Minimum Operating Temperature -4 Degrees F
- Charger Function Boosting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GBX55
- Zoro # G306350691
- UPC # 046221200072
- Country of Origin Multiple
- Category Automotive Jump Starters
Dimensions
Overall Width | 4 9/10 in |
Overall Depth | 2 1/2 in |
Cable Length | 2 ft |
Overall Height | 7 7/10 in |
Power Cord Length | 24 in |
Description
Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V, Boost Current @ Voltage 1750 A @ 12V, Charging Current @ Voltage 2.1 A @5V, Maintaining Current @ Voltage 4 A @ 12V, Automatic, Cable Length 2 ft, Cable Wire Gauge 8 AWG, Charge Type USB, Charger Function Boosting, Charger Style Portable, Cold Cranking Amps @ Voltage 1750 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 1,750 A, Input Voltage Not Applicable
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON DEF Fluid Filter Cartridge (P575059)
- DAYCO 60-75 Numerous Applications Radiator Hose, 70368 (70368)
- AFS Military Car Magnets-Coast Guard (11037)
- NGK NGK 5422 Standard Spark Plug - BR8ES, 4 Pack (5422)
- NOCO Jump Charger (GB50)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB251)
- NOCO Boost X 4250A UltraSafe Lithium Jump Starter, 12V (GBX155)
- NOCO Jump Starter, 2500 A Input, 2 ft L Cable (GBX75)
- Noco Automotive Jump Starters