Shop All Automotive Battery Accessories
Noco
Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 24
Mfr # GX2440
Zoro # G5121529
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging and Maintenance
- Includes Integrated A/C Cable with Type B Plug, Integrated D/C Cable with Eyelets
- Material Plastic
- Overall Depth 12 in
- AC Cord Length 6 ft 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GX2440
- Zoro # G5121529
- UPC # 046221150032
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 12 in |
AC Cord Length | 6 ft 3 in |
Overall Height | 3 15/16 in |
Cable Length | 6.3 ft |
Overall Width | 8 1/2 in |
Power Cord Length | 6 1/3 ft |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 24 V DC, Boost Current @ Voltage 40 A @ 24V, Charging Current @ Voltage 40 A @ 24V, Maintaining Current @ Voltage 40 A @ 24V, Cable Length 6.3 ft, Cable Wire Gauge 12 AWG, Charge Type Smart, Charger Function Charging, Cold Cranking Current @ Voltage 100 A @ 12V, Connector Type Quick Disconnect to Ring, Housing Material Plastic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Zero Turn Loader Forklift Construction Universal Tractor Seat (SEQ90-0107)
- KEYSCO TOOLS Windshield Wire, Approx 650 ft/1 lb Spool (77377)
- STROMBERG CARLSON 22IN & 39IN ZIP GRIP - BLUE FOR AM-533 (AM-ZIP2239B)
- TIE DOWN MARINE Chain-Safety Bow, #81201 (81201)
- NOCO Protective Washer, Gray, 10-13/32" L (MC303)
- NOCO Fused Extension Lead, 7.2A, 12VDC (GC004)
- NOCO Battery Box, Snap Top Closure (HM408)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 277 (GX3626)
- NOCO Protective Washer, Gray, 3-45/64" L (B603)
- ATEC Battery Load Tester, 6/12V, 135A (6026)
- Noco Automotive Battery Accessories