Shop All Automotive Battery Accessories
Noco
Fused Extension Lead, 7.2A, 12VDC
Mfr # GC004
Zoro # G5079142
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Connection Material Copper
- Insulation Material Rubber
- Polarity Neutral
- Max. Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GC004
- Zoro # G5079142
- UPC # 046221100570
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 10 ft |
Clamp Length | 10 ft |
Details
Item | Fused Extension Lead |
Color | Red/Black |
Connection Material | Copper |
Insulation Material | Rubber |
Polarity | Neutral |
Max. Voltage | 12V DC |
Features | 10 ft Extension Cable, Extend The Length of Reach of The Charger |
Attachment Type | Top |
Housing Material | Plastic |
Gauge | 16 ga |
Max. Amps | 7.2A |
For Use With | 12V Battery |
Connection Type | Bolt |
Cable Wire Gauge | 16 ga |
Termination Type | Extension Cable |
Resistance Properties | Water Resistant; Grease Resistant |
Maximum Current | 7.2 A |
Minimum Current | 7.2 A |
Contact Material | Copper |
Wire Color | Black, Red |
Maximum Voltage | 12V |
Description
Fused Extension Lead, Connection Type Bolt, Termination Type Extension Cable, Cable Wire Gauge 16 ga, Cable Length 10 ft, Wire Color Black, Red, Maximum Voltage 12V, Maximum Current 7.2 A, Standards UL, Contact Material Copper, Polarity Neutral, Housing Material Plastic, Resistance Properties Water Resistant; Grease Resistant, Insulation Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- GREENFIELD Anchor Black, #516 B IND (516 B IND)
- EXTREME MAX Extreme Max 3006.2273 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-5/8" x 200' &Gold (3006.2273)
- NOCO Battery Terminal Treatment Kit, Gray, 1" L (MC101)
- NOCO Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V (GB40)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 24 (GX2440)
- NOCO AC Port Plug, 6 ft L, Black (GCP1E)
- NOCO Protective Washer, Gray, 10-13/32" L (MC303)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 25 ft, 800 Amps (6163)
- Noco Automotive Battery Equipment