Shop All Automotive Battery Accessories
Noco
Eyelet Terminal Connector, 7.2A, 12VDC
Mfr # GC002
Zoro # G5079160
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Connection Material Copper
- Insulation Material Rubber
- Polarity Neutral
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GC002
- Zoro # G5079160
- UPC # 046221100556
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 24 in |
Maximum Wire Diameter | 0.051 in |
Details
Item | Eyelet Terminal Connector |
Color | Red/Black |
Connection Material | Copper |
Insulation Material | Rubber |
Polarity | Neutral |
Housing Material | Plastic |
Gauge | 16 ga |
Max. Amps | 7.2A |
Max. Voltage | 12V DC |
Features | Quick Connect to Charger |
For Use With | Battery |
Attachment Type | Top |
Connection Type | Bolt |
Minimum Current | 20 A |
Maximum Current | 7.2 A |
Product Type | Eyelet Terminal Connector |
Contact Material | Copper |
Connector Type | Bolt |
Guage | 16 ga |
Description
Eyelet Terminal Connector, Connector Type Bolt, Maximum Current 7.2 A, Minimum Current 20 A, Color Black, Red, Guage 16 ga, Maximum Wire Diameter 0.051 in, Material Rubber, Features X-Connect Eyelet Terminal Allows A Battery Charger To Connect Quickly To Any Battery, Application ATV, Lawn Mower, Motorcycle, Personal Watercraft, Snowmobile, Contact Material Copper, Product Type Eyelet Terminal Connector, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38503 (38503)
- WESTWARD Creeper, 36 5/8 x 17 15/16 x 4 1/8 In (1YER9)
- ILC Replacement For Motorcraft, Gl8829 Alternator (GL-8829 ALTERNATOR)
- DONALDSON Air Filter, Safety Radialseal, P775300 (P775300)
- NOCO Battery Jump Starter, 120VAC, 12-1/4" W (GB500)
- NOCO Battery Strap, Black, 42" L, Heavy Duty (HM001CS)
- NOCO AC Port with Extension Cord, 13A, 12VDC (GCP1)
- NOCO Battery Box, Snap Top Closure (HM408)
- NOCO Portable Power Pack, 8-51/64" W, 12VDC (GB70)
- NOCO Battery Box, Snap Top Closure (HM484)
- MIDWEST FASTENER #10 to #14 Grounding Clips 50 50PK (53683)
- Noco Automotive Battery Equipment