Shop All Automotive Battery Chargers
Noco
Charger
Mfr # GENIUS5
Zoro # G3632217
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integrated Eyelets, Interchangeable Connector Clamps
- Maximum Operating Temperature 104 Degrees F
- Overall Depth 1 9/16 in
- Power Cord Length 6 ft
- For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GENIUS5
- Zoro # G3632217
- UPC # 046221190045
- Country of Origin Multiple
- Category Automotive Battery Chargers
Dimensions
Overall Depth | 1 9/16 in |
Power Cord Length | 6 ft |
Cable Length | 6.4 ft |
Overall Width | 2 7/8 in |
Overall Height | 4 9/16 in |
Details
Item | Battery Charger |
Includes | Integrated Eyelets, Interchangeable Connector Clamps |
Maximum Operating Temperature | 104 Degrees F |
For Use With Battery Type | AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell |
Maintaining Current @ Voltage | 5 A @ 12V, 5 A @ 6V |
Charger Function | Charging, Maintaining |
Standards | BC, BFP, CE, CQC, ETL, FCC, Intertek, PSE |
Cable Wire Gauge | 16 AWG |
Connector Type | Alligator Clip, Quick Disconnect to Ring |
For Battery Voltage | 6 V DC, 12 V DC |
Automatic/Manual | Automatic |
Portable | Yes |
Charge Type | Auto On/Off |
Charger Style | Handheld Portable |
Charging Current @ Voltage | 5 A @ 12V, 5 A @ 6V |
Minimum Operating Temperature | -4 Degrees F |
Timer Style | Microprocessor Controlled |
Input Voltage | 120 to 240V AC |
Description
Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 5 A @ 12V, 5 A @ 6V, Maintaining Current @ Voltage 5 A @ 12V, 5 A @ 6V, Cable Length 6.4 ft, Cable Wire Gauge 16 AWG, Charge Type Auto On/Off, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Universal Trailer Tester (4105)
- KATS Diesel Engine Heater, for Cummins 855 (30119)
- SHINN FU CO OF AMERICA 2-N-1 Mechanics Creeper Seat/Step Stool (91305)
- OEMTOOLS Oil Funnel for Chrysler (87019)
- NOCO Battery Charger, 40 A Input, 6 ft L Cable (GENPRO10X4)
- NOCO Accessory Kit, 12 V DC, 65 W (GBC011)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GENPRO10X1)
- NOCO Charger (GENIUS2)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- NOCO Battery Charger, 8 A Input, 6.2 ft L Cable (GENIUS2X4)
- NOCO Battery Charger, 15 A Input, 6 ft L Cable (GEN5X3)
- Noco Automotive Battery Chargers