Shop All Automotive Jump Starters
Noco
Boost X 4250A UltraSafe Lithium Jump Starter, 12V
Mfr # GBX155
Zoro # G006350694
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 ft USB-A to USB-C Cable, 24 in 12V to USB-C Cable, GBX155 Lithium Jump Starter, Integrated HD Precision Battery Clamps, Microfiber Storage Bag, User Guide and Warranty Information
- Timer Style Automatic
- Overall Height 12 in
- Maximum Operating Temperature 122 Degrees F
- For Battery Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GBX155
- Zoro # G006350694
- UPC # 046221200096
- Country of Origin Multiple
- Category Automotive Jump Starters
Dimensions
Overall Height | 12 in |
Overall Width | 6 9/10 in |
Overall Depth | 2 7/10 in |
Cable Length | 2 ft |
Power Cord Length | 24 in |
Description
Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V, Boost Current @ Voltage 4250 A @ 12V, Charging Current @ Voltage 2.1 A @5V, Maintaining Current @ Voltage 6 A @ 12V, Automatic, Cable Length 2 ft, Cable Wire Gauge 4 AWG, Charge Type USB, Charger Function Boosting, Charger Style Portable, Cold Cranking Amps @ Voltage 4250 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 4,250 A, Input Voltage Not Applicable
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Black Label Late Model GM Power Bleeder (0118-MTV)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3, 1 Qt. (MAG00609)
- MOTORMITE AIR CLEANER HOLD-DOWN CLAMP ASSORTMENT (41101)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- NOCO Jump Charger (GB50)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB251)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- NOCO Jump Starter, 2500 A Input, 2 ft L Cable (GBX75)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- ONE SMART CE ONE Jump Starter 2000A, 20000mA Capacity with Portable Power Bank (OAJS-2000A)
- Noco Automotive Chargers, Jumpers & Accessories